Zoro Homepage
This item is Discontinued.
Et2 Pod 1-Light 4.75" Wide Black Wall Sconce E21451-93BK

Pod 1-Light 4.75" Wide Black Wall Sconce (Discontinued)

  • Mfr # E21451-93BK
  • Zoro # G2168482
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21451-93BK
Zoro #
G2168482
UPC #
845094088165
Country of Origin
China

Dimensions

Height
4.75
Width
4.75
Wire Length
8
Length
0
Depth
5
Backplate Height
4.75

Details

Dimmable
Yes
Finish
Black
Item
Wall Sconce
Kelvin Rating
3000
Color
Black
Voltage
120
Shade Material
Glass
Shade Finish
Clear and Frosted
Weight
1.32
Maximum Wattage Per Bulb
4
Lamp Type
LED
Bulb Type
G9
Lighting Certification
cETLus
Collection
Pod
ADA Compliant
No
Material
Stainless Steel, Glass
Number of Bulbs
1
Damp/Wet Rating
Damp
Lumens
420
Power Source
Hardwired
Watts
4

Description

Branches of Black with Gold accent lift globes of Clear glass surrounding a nucleus of Frost glass. The globes attach to the fixture via threads for a clean and seamless installation. Replaceable LED G9 lamps are included for maintenance free operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.