Zoro Homepage
This item is Discontinued.
Et2 Pod 4-Light 30.75" Wide Black Vanity Light E21454-93BK

Pod 4-Light 30.75" Wide Black Vanity Light (Discontinued)

  • Mfr # E21454-93BK
  • Zoro # G2168464
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21454-93BK
Zoro #
G2168464
UPC #
845094088196
Country of Origin
China

Dimensions

Height
4.75
Length
0
Width
30.75
Wire Length
8
Backplate Height
4.75
Depth
5

Details

Color
Black
Item
Bath Vanity
Lamp Type
LED
Voltage
120
Shade Material
Glass
Dimmable
Yes
Number of Bulbs
4
Shade Finish
Clear and Frosted
Kelvin Rating
3000
Finish
Black
Collection
Pod
Lighting Certification
cETLus
Bulb Type
G9
Material
Stainless Steel, Glass
Weight
4.84
ADA Compliant
No
Lumens
1600
Damp/Wet Rating
Damp
Power Source
Hardwired
Watts
4
Color Temperature
3000

Description

Branches of Black with Gold accent lift globes of Clear glass surrounding a nucleus of Frost glass. The globes attach to the fixture via threads for a clean and seamless installation. Replaceable LED G9 lamps are included for maintenance free operation.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.