Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polygon 1-Light 30" Wide Polished Chrome Pendant Light

  • Mfr # E24893-PC

  • Zoro # G2168570


product price: $2,998.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
17.5
Length
30
Width
30
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24893-PC
Zoro #
G2168570
UPC #
845094089261
Country of Origin
China

Dimensions

Height
17.5
Length
30
Width
30
Minimum Height
21.25
Depth
30
Maximum Height
137.25
Wire Length
120

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
120
Item
Single Pendant
Finish
Polished Chrome
Color Temperature
3000
ADA Compliant
No
Watts
70
Dimmable
Yes
Bulb Type
PCB Integrated
Kelvin Rating
3000
Material
Stainless Steel
Collection
Polygon
Number of Bulbs
1
Weight
17.6
Maximum Wattage Per Bulb
70
Damp/Wet Rating
Dry
Lumens
1560
Power Source
Hardwired

Description

Hexagonal shaped sections of Polished Chrome are artfully attached to create this magnificent lighting form. Only a few companies in the world have the expertise to construct a fixture of this caliber.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.