Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Puffs 1-Light 6.25" Wide White Pendant Light

  • Mfr # E21121-11WT

  • Zoro # G2173802


product price: $190.00
/ea
Free Shipping & Returns

Key Features

Color
White
Length
0
Lamp Type
LED
Voltage
120
Shade Material
Opal Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21121-11WT
Zoro #
G2173802
UPC #
845094076599
Country of Origin
China

Dimensions

Height
7.5
Length
0
Width
6.25
Maximum Height
130
Depth
6.25
Minimum Height
10
Wire Length
120

Details

Color
White
Lamp Type
LED
Voltage
120
Shade Material
Opal Glass
Item
Single Pendant
Finish
White
Maximum Wattage Per Bulb
4.8
Material
Opal Glass, Steel
Collection
Puffs
Kelvin Rating
3000
Color Temperature
3000
Weight
1.3
Number of Bulbs
1
ADA Compliant
No
Bulb Type
PCB Integrated
Watts
4.8
Dimmable
Yes
Shade Finish
Matte White
Power Source
Hardwired
Lumens
336
Damp/Wet Rating
Dry

Description

Soft forms of Matte White glass like clouds moving through the sky are illuminated by columns of LEDs that protrude down the middle of each shade to evenly illuminate the glass with a soft ambient light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.