Zoro Homepage

Puffs 1-Light 6.25" Wide White Pendant Light

  • Mfr # E21122-11WT

  • Zoro # G2173638


product price: $190.00
/ea
Free Shipping & Returns

Key Features

Color
White
Length
6.25
Lamp Type
LED
Voltage
120
Shade Material
Opal Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21122-11WT
Zoro #
G2173638
UPC #
845094076605
Country of Origin
China

Dimensions

Height
5.5
Length
6.25
Width
6.25
Wire Length
120
Maximum Height
127.5
Depth
6.25
Minimum Height
7.75

Details

Color
White
Lamp Type
LED
Voltage
120
Shade Material
Opal Glass
Item
Single Pendant
Finish
White
Material
Opal Glass, Steel
Dimmable
Yes
Maximum Wattage Per Bulb
4.8
ADA Compliant
No
Shade Finish
Matte White
Kelvin Rating
3000
Watts
4.8
Color Temperature
3000
Bulb Type
PCB Integrated
Weight
1.1
Collection
Puffs
Number of Bulbs
1
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
336

Description

Soft forms of Matte White glass like clouds moving through the sky are illuminated by columns of LEDs that protrude down the middle of each shade to evenly illuminate the glass with a soft ambient light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.