Zoro Homepage
This item is Discontinued.
Et2 Puffs 9-Light 24.5" Wide White Pendant Light E21127-11WT

Puffs 9-Light 24.5" Wide White Pendant Light (Discontinued)

  • Mfr # E21127-11WT
  • Zoro # G2174590
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21127-11WT
Zoro #
G2174590
UPC #
845094076636
Country of Origin
China

Dimensions

Height
7.5
Length
24.5
Width
24.5
Minimum Height
10
Wire Length
120
Depth
24.5
Maximum Height
130

Details

Color
White
Lamp Type
LED
Voltage
120
Shade Material
Opal Glass
Item
Multi-Light Pendant
Finish
White
Maximum Wattage Per Bulb
43.2
Shade Finish
Matte White
Color Temperature
3000
ADA Compliant
No
Watts
43
Weight
17
Dimmable
Yes
Bulb Type
PCB Integrated
Collection
Puffs
Number of Bulbs
9
Kelvin Rating
3000
Material
Opal Glass, Steel
Lumens
3024
Power Source
Hardwired
Damp/Wet Rating
Dry

Description

Soft forms of Matte White glass like clouds moving through the sky are illuminated by columns of LEDs that protrude down the middle of each shade to evenly illuminate the glass with a soft ambient light.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.