
Pyramid 1-Light 15.75" Wide Polished Chrome Flush Mount Light (Discontinued)
- Mfr # E20811-PC
- Zoro # G2167049
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E20811-PC
Zoro #
G2167049
UPC #
845094082408
Country of Origin
China
Dimensions
Width
15.75
Height
12
Depth
15.75
Details
Dimmable
Yes
Finish
Polished Chrome
Number of Bulbs
1
Material
Stainless Steel
Kelvin Rating
3000
Color
Polished Chrome
Maximum Wattage Per Bulb
28
Bulb Type
PCB Integrated LED
Weight
7.92
ADA Compliant
No
Collection
Pyramid
Description
Triangular shaped frames of metal are finished in a mirror like Polished Chrome or Rose Gold. The inner side of these frames house LED strips that provide ample indirect and direct lighting for ultimate comfort and performance.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.