Zoro Homepage
This item is Discontinued.
Et2 Quad 2-Light 19.75" Wide Bronze Pendant Light E22405-BZ

Quad 2-Light 19.75" Wide Bronze Pendant Light (Discontinued)

  • Mfr # E22405-BZ
  • Zoro # G2171020
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22405-BZ
Zoro #
G2171020
UPC #
845094073550
Country of Origin
China

Dimensions

Height
1.25
Width
19.75
Wire Length
120
Minimum Height
11.75
Depth
19.75
Maximum Height
118

Details

Color
Bronze
Voltage
120
Style
Transitional
Shade Material
Acrylic
Finish
Bronze
Maximum Wattage Per Bulb
55
Number of Bulbs
2
Kelvin Rating
3000
Bulb Type
PCB Integrated LED
Dimmable
Yes
Material
Steel, Aluminum
Collection
Quad
ADA Compliant
No
Weight
9

Description

Cubist art reimagined through lighting, the Quad collection features suspended aluminum squares finished in a warm Bronze in multiple tiers, illuminated by high powered dimmable LEDs housed within the frame. The collection offers tremendous design flexibility with adjustable connectors for multiple configurations. The hanging illuminated squares serve as kinetic sculptures, adding a dimension of movement of the room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.