Zoro Homepage
This item is Discontinued.
Et2 Quad 3-Light 30" Wide Bronze Flush Mount Light E22408-BZ

Quad 3-Light 30" Wide Bronze Flush Mount Light (Discontinued)

  • Mfr # E22408-BZ
  • Zoro # G2171282
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22408-BZ
Zoro #
G2171282
UPC #
845094074472
Country of Origin
China

Dimensions

Width
30
Height
1.25
Depth
30
Wire Length
118
Maximum Height
120
Minimum Height
4.75

Details

Voltage
120
Dimmable
Yes
Finish
Bronze
Maximum Wattage Per Bulb
100
Weight
11.66
Bulb Type
PCB Integrated LED
Style
Transitional
Number of Bulbs
3
Shade Material
Acrylic
Color
Bronze
Material
Steel, Aluminum
Collection
Quad
ADA Compliant
No
Kelvin Rating
3000

Description

Cubist art reimagined through lighting, the Quad collection features suspended aluminum squares finished in a warm Bronze in multiple tiers, illuminated by high powered dimmable LEDs housed within the frame. The collection offers tremendous design flexibility with adjustable connectors for multiple configurations. The hanging illuminated squares serve as kinetic sculptures, adding a dimension of movement of the room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.