Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quartz 1-Light 4.75" Wide Black Mini Pendant

  • Mfr # E31241-20BK

  • Zoro # G2168114


product price: $378.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
21
Length
4.75
Width
4.75
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E31241-20BK
Zoro #
G2168114
UPC #
845094087724
Country of Origin
China

Dimensions

Height
21
Length
4.75
Width
4.75
Minimum Height
23
Depth
4.75
Maximum Height
142
Wire Length
120

Details

Color
Black
Lamp Type
LED
Voltage
120
Shade Material
Glass
Item
Mini Pendant
Finish
Black
Weight
5.72
Number of Bulbs
1
Shade Finish
Crystal
Bulb Type
AC Integrated
Watts
6
Dimmable
Yes
Collection
Quartz
Maximum Wattage Per Bulb
6
ADA Compliant
No
Kelvin Rating
3000
Material
Steel, Crystal
Color Temperature
3000
Damp/Wet Rating
Dry
Lumens
480
Power Source
Hardwired

Description

Stalactites of Clear Beveled crystal suspend from your choice of Polished Chrome or Black supports, can be hung at various heights to create a spectacular array. The crystal shimmers as light diffuses through the facets powered by 90 CRI LED dimmable modules.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.