Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quartz 1-Light 4.75" Wide Black Mini Pendant

  • Mfr # E31242-20BK

  • Zoro # G2167502


product price: $338.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
17.25
Length
4.75
Width
4.75
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E31242-20BK
Zoro #
G2167502
UPC #
845094087748
Country of Origin
China

Dimensions

Height
17.25
Length
4.75
Width
4.75
Wire Length
120
Depth
4.75
Maximum Height
138.25
Minimum Height
19.25

Details

Color
Black
Lamp Type
LED
Voltage
120
Shade Material
Glass
Item
Mini Pendant
Finish
Black
ADA Compliant
No
Weight
4.4
Collection
Quartz
Maximum Wattage Per Bulb
6
Bulb Type
AC Integrated
Shade Finish
Crystal
Watts
6
Number of Bulbs
1
Kelvin Rating
3000
Material
Steel, Crystal
Dimmable
Yes
Color Temperature
3000
Lumens
480
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

Stalactites of Clear Beveled crystal suspend from your choice of Polished Chrome or Black supports, can be hung at various heights to create a spectacular array. The crystal shimmers as light diffuses through the facets powered by 90 CRI LED dimmable modules.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.