Zoro Homepage

Quartz 1-Light 4.75" Wide Black Vanity Light

  • Mfr # E31240-20BK

  • Zoro # G2176891


product price: $338.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
14.5
Length
0
Width
4.75
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E31240-20BK
Zoro #
G2176891
UPC #
845094087700
Country of Origin
China

Dimensions

Height
14.5
Length
0
Width
4.75
Backplate Height
4.75
Depth
5

Details

Color
Black
Item
Bath Vanity
Lamp Type
LED
Voltage
120
Shade Material
Glass
Weight
6.12
Material
Steel, Crystal
Lighting Certification
cETLus
Kelvin Rating
3000
Bulb Type
AC Integrated
ADA Compliant
No
Collection
Quartz
Maximum Wattage Per Bulb
6
Dimmable
Yes
Finish
Black
Number of Bulbs
1
Shade Finish
Crystal
Power Source
Hardwired
Damp/Wet Rating
Damp
Color Temperature
3000
Watts
6
Lumens
480

Description

Stalactites of Clear Beveled crystal suspend from your choice of Polished Chrome or Black supports, can be hung at various heights to create a spectacular array. The crystal shimmers as light diffuses through the facets powered by 90 CRI LED dimmable modules.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.