Zoro Homepage

Quartz 1-Light 4.75" Wide Polished Chrome Vanity Light

  • Mfr # E31240-20PC

  • Zoro # G2176812


product price: $358.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
14.5
Length
0
Width
4.75
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E31240-20PC
Zoro #
G2176812
UPC #
845094087694
Country of Origin
China

Dimensions

Height
14.5
Length
0
Width
4.75
Backplate Height
4.75
Depth
5

Details

Color
Polished Chrome
Item
Bath Vanity
Lamp Type
LED
Voltage
120
Shade Material
Glass
Collection
Quartz
Dimmable
Yes
Number of Bulbs
1
Weight
6.12
Shade Finish
Crystal
ADA Compliant
No
Material
Stainless Steel, Crystal
Lighting Certification
cETLus
Finish
Polished Chrome
Bulb Type
AC Integrated
Maximum Wattage Per Bulb
6
Kelvin Rating
3000
Damp/Wet Rating
Damp
Power Source
Hardwired
Lumens
480
Watts
6
Color Temperature
3000

Description

Stalactites of Clear Beveled crystal suspend from your choice of Polished Chrome or Black supports, can be hung at various heights to create a spectacular array. The crystal shimmers as light diffuses through the facets powered by 90 CRI LED dimmable modules.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.