Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quartz 10-Light 20" Wide Black Pendant Light

  • Mfr # E31247-20BK

  • Zoro # G2170549


product price: $3,398.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
21
Length
20
Width
20
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E31247-20BK
Zoro #
G2170549
UPC #
845094087861
Country of Origin
China

Dimensions

Height
21
Length
20
Width
20
Maximum Height
142
Wire Length
120
Minimum Height
23
Depth
20

Details

Color
Black
Lamp Type
LED
Voltage
120
Shade Material
Glass
Item
Multi-Light Pendant
Finish
Black
Dimmable
Yes
Number of Bulbs
10
Collection
Quartz
Material
Steel, Crystal
Kelvin Rating
3000
Weight
70.4
Shade Finish
Crystal
Maximum Wattage Per Bulb
6
Color Temperature
3000
Bulb Type
AC Integrated
Watts
6
ADA Compliant
No
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
4760

Description

Stalactites of Clear Beveled crystal suspend from your choice of Polished Chrome or Black supports, can be hung at various heights to create a spectacular array. The crystal shimmers as light diffuses through the facets powered by 90 CRI LED dimmable modules.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.