Zoro Homepage

Quartz 3-Light 13" Wide Polished Chrome Pendant Light

  • Mfr # E31243-20PC

  • Zoro # G2169219


product price: $1,124.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
21
Length
13
Width
13
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E31243-20PC
Zoro #
G2169219
UPC #
845094087755
Country of Origin
China

Dimensions

Height
21
Length
13
Width
13
Minimum Height
23
Maximum Height
142
Wire Length
120
Depth
13

Description

Stalactites of Clear Beveled crystal suspend from your choice of Polished Chrome or Black supports, can be hung at various heights to create a spectacular array. The crystal shimmers as light diffuses through the facets powered by 90 CRI LED dimmable modules.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.