Zoro Homepage

Quartz 5-Light 15.75" Wide Black Pendant Light

  • Mfr # E31244-20BK

  • Zoro # G2171124


product price: $1,798.00
/ea
Free Shipping & Returns

Key Features

Color
Black
Height
21
Length
15.75
Width
15.75
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E31244-20BK
Zoro #
G2171124
UPC #
845094087786
Country of Origin
China

Dimensions

Height
21
Length
15.75
Width
15.75
Maximum Height
142
Depth
15.75
Wire Length
120
Minimum Height
23

Details

Color
Black
Lamp Type
LED
Voltage
120
Shade Material
Glass
Item
Multi-Light Pendant
Finish
Black
Shade Finish
Crystal
Number of Bulbs
5
Maximum Wattage Per Bulb
6
Color Temperature
3000
Weight
41.76
Collection
Quartz
Bulb Type
AC Integrated
Watts
6
Kelvin Rating
3000
Dimmable
Yes
ADA Compliant
No
Material
Steel, Crystal
Power Source
Hardwired
Lumens
2380
Damp/Wet Rating
Dry

Description

Stalactites of Clear Beveled crystal suspend from your choice of Polished Chrome or Black supports, can be hung at various heights to create a spectacular array. The crystal shimmers as light diffuses through the facets powered by 90 CRI LED dimmable modules.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.