Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Quartz 6-Light 39.25" Wide Polished Chrome Linear Pendant

  • Mfr # E31245-20PC

  • Zoro # G2170302


product price: $1,897.99
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
21
Length
6
Width
39.25
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E31245-20PC
Zoro #
G2170302
UPC #
845094087793
Country of Origin
China

Dimensions

Height
21
Length
6
Width
39.25
Wire Length
120
Depth
6
Minimum Height
23
Maximum Height
142

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
120
Shade Material
Glass
Item
Linear Pendant
Finish
Polished Chrome
Weight
46.64
Watts
6
ADA Compliant
No
Collection
Quartz
Shade Finish
Crystal
Number of Bulbs
6
Kelvin Rating
3000
Bulb Type
AC Integrated
Color Temperature
3000
Dimmable
Yes
Material
Stainless Steel, Crystal
Damp/Wet Rating
Dry
Power Source
Hardwired
Lumens
2856

Description

Stalactites of Clear Beveled crystal suspend from your choice of Polished Chrome or Black supports, can be hung at various heights to create a spectacular array. The crystal shimmers as light diffuses through the facets powered by 90 CRI LED dimmable modules.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.