
Reflect 6-Light 18" Wide Black / Polished Nickel Pendant Light (Discontinued)
- Mfr # E25126-01BKPN
- Zoro # G2172658
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E25126-01BKPN
Zoro #
G2172658
UPC #
845094092773
Country of Origin
China
Dimensions
Height
28
Width
18
Maximum Height
73
Wire Length
120
Depth
26
Minimum Height
30.25
Details
Color
Black / Polished Nickel
Voltage
120
Shade Material
Polycarbonate
Finish
Black / Polished Nickel
Collection
Reflect
Number of Bulbs
6
Shade Finish
White
ADA Compliant
No
Dimmable
Yes
Weight
17.2
Kelvin Rating
3000
Maximum Wattage Per Bulb
8
Material
Stl Steel, Steel, Alum, Polycarbona
Bulb Type
PCB Integrated LED
Description
A foldable frame of Black support Polished Nickel reflectors behind acrylic tubes which conceal LED modules that project ample light into the room. The bath vanities include our Bluetooth feature that allows for change in color temperature as well as dim ability.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.