Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Reveal 8-Light 10" Wide Satin Nickel / Satin Brass Pendant Light

  • Mfr # E24758-SNSBR

  • Zoro # G2167679


product price: $1,348.00
/ea
Free Shipping & Returns

Key Features

Color
Satin Nickel / Satin Brass
Height
12.25
Length
32
Lamp Type
LED
Voltage
120
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E24758-SNSBR
Zoro #
G2167679
UPC #
845094092391
Country of Origin
China

Dimensions

Height
12.25
Length
32
Width
10
Maximum Height
134
Wire Length
120
Minimum Height
15
Depth
32

Details

Color
Satin Nickel / Satin Brass
Lamp Type
LED
Voltage
120
Shade Material
Aluminum
Item
Multi-Light Pendant
Finish
Satin Nickel / Satin Brass
Bulb Type
PCB Integrated
Watts
6
Number of Bulbs
8
Weight
18.26
Kelvin Rating
3000
Maximum Wattage Per Bulb
6
Dimmable
Yes
Material
Aluminum, Steel, Acrylic
Collection
Reveal
Color Temperature
3000
ADA Compliant
No
Lumens
931
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

Tubular shaped pendants finished in Satin Nickel with a Satin Brass band provide light from the bottom as well as a reveal behind the band. The soft glow of light from the band creates a beautiful lighting effect not normally seen from similar pendants.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.