Zoro Homepage
This item is Discontinued.
Et2 Revolution 1-Light 11" Wide Polished Nickel Mini Pendant E12519-92PN

Revolution 1-Light 11" Wide Polished Nickel Mini Pendant (Discontinued)

  • Mfr # E12519-92PN
  • Zoro # G2175841
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12519-92PN
Zoro #
G2175841
UPC #
845094093091
Country of Origin
China

Dimensions

Height
12
Width
11
Minimum Height
12
Depth
11
Wire Length
120

Details

Color
Polished Nickel
Voltage
120
Shade Material
Glass
Finish
Polished Nickel
Shade Finish
Satin White
Material
Steel, Glass
ADA Compliant
No
Dimmable
Yes
Collection
Revolution
Maximum Wattage Per Bulb
60
Number of Bulbs
1
Bulb Type
E12 Incandescent
Weight
2.84

Description

Hoops of Polished Nickel surround glass balls of Satin White to create this crisp and clean modern design. This current design trend compliments both modern and transitional aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.