Zoro Homepage
This item is Discontinued.
Et2 Revolution 1-Light 11" Wide Polished Nickel Vanity Light E12511-92PN

Revolution 1-Light 11" Wide Polished Nickel Vanity Light (Discontinued)

  • Mfr # E12511-92PN
  • Zoro # G2175902
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12511-92PN
Zoro #
G2175902
UPC #
845094093084
Country of Origin
China

Dimensions

Height
11.5
Width
11
Backplate Height
5
Depth
7.5
Wire Length
8

Details

Color
Polished Nickel
Voltage
120
Shade Material
Glass
Bulb Type
E12 Incandescent
Maximum Wattage Per Bulb
60
Weight
1.68
Dimmable
Yes
Number of Bulbs
1
ADA Compliant
No
Collection
Revolution
Material
Steel, Glass
Shade Finish
Satin White
Finish
Polished Nickel

Description

Hoops of Polished Nickel surround glass balls of Satin White to create this crisp and clean modern design. This current design trend compliments both modern and transitional aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.