Zoro Homepage
This item is Discontinued.
Et2 Revolution 3-Light 28" Wide Polished Nickel Chandelier E12513-92PN

Revolution 3-Light 28" Wide Polished Nickel Chandelier (Discontinued)

  • Mfr # E12513-92PN
  • Zoro # G2176033
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12513-92PN
Zoro #
G2176033
UPC #
845094093114
Country of Origin
China

Dimensions

Wire Length
120
Maximum Height
53
Minimum Height
13.5
Height
13.5
Width
28
Depth
28

Details

Finish
Polished Nickel
Color
Polished Nickel
Weight
6.39
Maximum Wattage Per Bulb
60
Shade Material
Glass
Collection
Revolution
Number of Bulbs
3
ADA Compliant
No
Dimmable
Yes
Shade Finish
Satin White
Material
Steel, Glass
Bulb Type
E12 Incandescent
Voltage
120

Description

Hoops of Polished Nickel surround glass balls of Satin White to create this crisp and clean modern design. This current design trend compliments both modern and transitional aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.