Zoro Homepage
This item is Discontinued.
Et2 Revolution 7-Light 29" Wide Polished Nickel Chandelier E12517-92PN

Revolution 7-Light 29" Wide Polished Nickel Chandelier (Discontinued)

  • Mfr # E12517-92PN
  • Zoro # G2173653
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E12517-92PN
Zoro #
G2173653
UPC #
845094093138
Country of Origin
China

Dimensions

Height
13.5
Width
29
Wire Length
120
Maximum Height
53
Depth
29.25
Minimum Height
13.5

Details

Finish
Polished Nickel
Number of Bulbs
7
Color
Polished Nickel
Shade Finish
Satin White
Shade Material
Glass
Dimmable
Yes
Bulb Type
E12 Incandescent
Weight
12.35
ADA Compliant
No
Collection
Revolution
Material
Steel, Glass
Voltage
120
Maximum Wattage Per Bulb
60

Description

Hoops of Polished Nickel surround glass balls of Satin White to create this crisp and clean modern design. This current design trend compliments both modern and transitional aesthetics.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.