Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Revolver 1-Light 10" Wide Matte White Vanity Light

  • Mfr # E20090-MW

  • Zoro # G2167642


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Color
Matte White
Height
2.5
Length
10
Width
10
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E20090-MW
Zoro #
G2167642
UPC #
845094089063
Country of Origin
China

Dimensions

Height
2.5
Length
10
Width
10
Depth
2.5
Wire Length
8
Backplate Height
1.5

Details

Color
Matte White
Item
Bath Vanity
Lamp Type
LED
Voltage
120
Weight
2.2
Dimmable
Yes
Kelvin Rating
3000
Material
Aluminum, Stainless Steel, Acrylic
Collection
Revolver
Finish
Matte White
Maximum Wattage Per Bulb
10
Number of Bulbs
1
Bulb Type
PCB Integrated
Lighting Certification
cETLus
Damp/Wet Rating
Damp
Watts
10
Lumens
600
Power Source
Hardwired
Color Temperature
3000

Description

The exterior section of this fixture is lit on the edge and rotates from the top creating a halo effect on the surface behind. Available in either a wall or ceiling fixture is created in two sections finished in Matte White.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.