
Ringer 4-Light 25" Wide Black / Polished Chrome Flush Mount Light (Discontinued)
- Mfr # E24721-BKPC
- Zoro # G2172962
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E24721-BKPC
Zoro #
G2172962
UPC #
845094082798
Country of Origin
China
Dimensions
Width
25
Height
11
Depth
25
Details
Dimmable
Yes
Finish
Black / Polished Chrome
Material
Metal, Aluminum, Acrylic
Color
Black / Polished Chrome
Collection
Ringer
Weight
6.16
Number of Bulbs
4
Maximum Wattage Per Bulb
42
Bulb Type
PCB Integrated LED
ADA Compliant
No
Kelvin Rating
3000
Description
Rings of Black with Polished Chrome accents adjust to create interesting shapes and configurations. Illuminated by LED strips, this collection combines ultimate energy savings and adjustable light dispersion.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.