Zoro Homepage

Rinkle 3-Light 14.25" Wide Polished Chrome Pendant Light

  • Mfr # E24873-133PC

  • Zoro # G2175178


product price: $2,798.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
15.75
Length
50.5
Width
14.25
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24873-133PC
Zoro #
G2175178
UPC #
845094090137
Country of Origin
China

Dimensions

Height
15.75
Length
50.5
Width
14.25
Depth
52
Wire Length
118
Minimum Height
19.25
Maximum Height
135.5

Details

Color
Polished Chrome
Lamp Type
LED
Voltage
110
Shade Material
Acrylic
Item
Multi-Light Pendant
Finish
Polished Chrome
Weight
30.8
Color Temperature
3000
Kelvin Rating
3000
Maximum Wattage Per Bulb
12
Material
Stainless Steel, Acrylic
Bulb Type
DC Integrated
Watts
12
Collection
Rinkle
Dimmable
Yes
ADA Compliant
No
Shade Finish
Patterned Acrylic
Number of Bulbs
3
Damp/Wet Rating
Dry
Power Source
Hardwired
Lumens
1750

Description

Sheets of clear Pattern Acrylic are formed by hand to create a one of a kind lighting sculpture. Each sheet is illuminated by an LED strip on top and the pattern in the acrylic picks up the light for visibility.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.