
Rinkle 3-Light LED Pendant
Mfr # E24874-133PC
Zoro # G501707405
product price: $898.00
/ea
Free Shipping & Returns
Key Features
Color
Polished Chrome
Height
15.75
Length
15.75
Width
15.75
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E24874-133PC
Zoro #
G501707405
UPC #
783209258303
Country of Origin
China
Dimensions
Height
15.75
Length
15.75
Width
15.75
Details
Color
Polished Chrome
Lamp Type
LED
Item
Multi-Light Pendant
Finish
Polished Chrome
Watts
0
Material
Stainless Steel + Acrylic
Color Temperature
3000
Weight
9.9
Lumens
290
Power Source
Hardwired
Bulb Type
PCB Integrated
Damp/Wet Rating
Dry
Description
The Granville collection updates the industrial farmhouse look with cleaner and minimalist textured Black arms with Glossy Black or Gloss White shades. Design elements like knurled sockets and black painted edges highlight the attention to detail and relate authenticity. Perfectly suited for both indoor and outdoor applications, these aluminum constructed shades are an instant classic.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.