
Ripple 1-Light 3.5" Wide Polished Chrome Vanity Light
Mfr # E24424-124PC
Zoro # G2172868
product price: $398.00
/ea
Free Shipping & Returns
Key Features
Color
Polished Chrome
Height
24
Length
4.75
Width
3.5
Lamp Type
LED
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E24424-124PC
Zoro #
G2172868
UPC #
845094093060
Country of Origin
China
Dimensions
Height
24
Length
4.75
Width
3.5
Details
Color
Polished Chrome
Item
Bath Vanity
Lamp Type
LED
Shade Material
Glass
Housing Material
Aluminum, Steel, Glass
Lighting Certification
cETLus
Finish
Polished Chrome
Weight
7.28
Color Temperature
3000
Lumens
1110
Power Source
Hardwired
Watts
20
Bulb Type
AC Integrated
Damp/Wet Rating
Damp
Description
A rippled horizontal bar in Polished Chrome illuminates hand-crafted artisanal Piastra-style glass. The glass's intricate texture creates an interesting light effect on the wall. Can be mounted either vertically as a wall sconce or horizontally over a mirror.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.