Zoro Homepage

Ripple 1-Light 3.5" Wide Polished Chrome Vanity Light

  • Mfr # E24426-124PC

  • Zoro # G2172901


product price: $498.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
30
Length
4.75
Width
3.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E24426-124PC
Zoro #
G2172901
UPC #
845094093077
Country of Origin
China

Dimensions

Height
30
Length
4.75
Width
3.5

Details

Color
Polished Chrome
Item
Bath Vanity
Lamp Type
LED
Shade Material
Glass
Housing Material
Aluminum, Steel, Glass
Lighting Certification
cETLus
Finish
Polished Chrome
Weight
9.26
Color Temperature
3000
Watts
24
Power Source
Hardwired
Bulb Type
AC Integrated
Damp/Wet Rating
Damp
Lumens
1335

Description

A rippled horizontal bar in Polished Chrome illuminates hand-crafted artisanal Piastra-style glass. The glass's intricate texture creates an interesting light effect on the wall. Can be mounted either vertically as a wall sconce or horizontally over a mirror.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.