
Rollo 1-Light LED Pendant
Mfr # E24946-APBK
Zoro # G601707404
product price: $468.00
/ea
Free Shipping & Returns
Key Features
Color
Antique Pecan / Black
Height
3.5
Length
40
Lamp Type
LED
Shade Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E24946-APBK
Zoro #
G601707404
UPC #
783209258372
Country of Origin
China
Dimensions
Height
3.5
Length
40
Width
3
Details
Color
Antique Pecan / Black
Lamp Type
LED
Shade Material
Acrylic
Item
Multi-Light Pendant
Finish
Antique Pecan / Black
Watts
34
Material
Steel + Acrylic
Color Temperature
3000
Weight
6.61
Bulb Type
AC Integrated
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
1400
Description
Combination of contemporary Polished Chrome and a softer Satin Brass revitalizes a classic form. Glass bobeches complete the look creating an airy and simple chandelier group. Get that casual luxe look with minimalistic, transitional forms.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.