
Rollo 6-Light LED Pendant
Mfr # E24943-APBK
Zoro # G501707443
product price: $517.99
/ea
Free Shipping & Returns
Key Features
Color
Antique Pecan / Black
Height
6.5
Length
28
Lamp Type
LED
Shade Material
Acrylic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E24943-APBK
Zoro #
G501707443
UPC #
783209258761
Country of Origin
China
Dimensions
Height
6.5
Length
28
Width
28
Details
Color
Antique Pecan / Black
Lamp Type
LED
Shade Material
Acrylic
Item
Linear Pendant
Finish
Antique Pecan / Black
Color Temperature
3000
Material
Steel + Acrylic
Watts
40
Weight
14.33
Bulb Type
PCB Integrated
Power Source
Hardwired
Lumens
2800
Damp/Wet Rating
Dry
Description
A double glass shade advances the double shade design with the integration of sleek and modern integration of design. Satin White inner glass shades are surrounded by a transparent Clear outer glass, available in your choice of Satin Nickel or Black finished base and supports.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.