Zoro Homepage
This item is Discontinued.
Et2 Rotator 1-Light 6.25" Wide Matte White Pendant Light E21239-MW

Rotator 1-Light 6.25" Wide Matte White Pendant Light (Discontinued)

  • Mfr # E21239-MW
  • Zoro # G2170853
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21239-MW
Zoro #
G2170853
UPC #
845094091844
Country of Origin
China

Dimensions

Height
64
Width
6.25
Backplate Height
1.75
Maximum Height
64
Wire Length
72
Depth
8

Details

Color
Matte White
Voltage
120
Finish
Matte White
Maximum Wattage Per Bulb
30
ADA Compliant
No
Collection
Rotator
Weight
23.32
Bulb Type
PCB Integrated LED
Number of Bulbs
1
Kelvin Rating
3000
Dimmable
Yes
Material
Aluminum, Steel, Acrylic

Description

Simple shapes constructed of rectangular aluminum channels of Matte White rotate on a frame to allow for excellent control of direction of light. Alternate up and down lighting for even room illumination and unique lighting effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.