Zoro Homepage
This item is Discontinued.
Et2 Rotator 4-Light 18.75" Wide Matte White Pendant Light E21236-MW

Rotator 4-Light 18.75" Wide Matte White Pendant Light (Discontinued)

  • Mfr # E21236-MW
  • Zoro # G2170101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21236-MW
Zoro #
G2170101
UPC #
845094091806
Country of Origin
China

Dimensions

Height
0.75
Width
18.75
Wire Length
120
Depth
56
Minimum Height
3.5
Maximum Height
122.5

Details

Color
Matte White
Voltage
110-277
Finish
Matte White
Material
Aluminum, Steel, Acrylic
Bulb Type
PCB Integrated LED
Weight
10.91
Collection
Rotator
Maximum Wattage Per Bulb
70
ADA Compliant
No
Number of Bulbs
4
Dimmable
Yes
Kelvin Rating
3000

Description

Simple shapes constructed of rectangular aluminum channels of Matte White rotate on a frame to allow for excellent control of direction of light. Alternate up and down lighting for even room illumination and unique lighting effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.