Zoro Homepage
This item is Discontinued.
Et2 Rotator 6-Light 31.5" Wide Matte White Pendant Light E21235-MW

Rotator 6-Light 31.5" Wide Matte White Pendant Light (Discontinued)

  • Mfr # E21235-MW
  • Zoro # G2168108
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21235-MW
Zoro #
G2168108
UPC #
845094091820
Country of Origin
China

Dimensions

Height
0.75
Width
31.5
Depth
36.25
Maximum Height
122.5
Wire Length
120
Minimum Height
3.5

Details

Color
Matte White
Voltage
110-277
Finish
Matte White
Material
Aluminum, Steel, Acrylic
Number of Bulbs
6
Maximum Wattage Per Bulb
47
Collection
Rotator
Bulb Type
PCB Integrated LED
Dimmable
Yes
ADA Compliant
No
Weight
8.98
Kelvin Rating
3000

Description

Simple shapes constructed of rectangular aluminum channels of Matte White rotate on a frame to allow for excellent control of direction of light. Alternate up and down lighting for even room illumination and unique lighting effect.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.