Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sash 1-Light 7.75" Wide Gray / Polished Chrome Pendant Light

  • Mfr # E25036-GYPC

  • Zoro # G2168184


product price: $134.00
/ea
Free Shipping & Returns

Key Features

Color
Gray / Polished Chrome
Height
10.75
Length
7.75
Width
7.75
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25036-GYPC
Zoro #
G2168184
UPC #
845094091769
Country of Origin
China

Dimensions

Height
10.75
Length
7.75
Width
7.75
Wire Length
118
Minimum Height
12.75
Depth
7.75
Maximum Height
130

Details

Color
Gray / Polished Chrome
Lamp Type
LED
Voltage
120
Shade Material
Cement
Item
Single Pendant
Finish
Gray / Polished Chrome
Material
Concrete, Aluminum
Bulb Type
GU10
Weight
5.95
Kelvin Rating
3000
Collection
Sash
Number of Bulbs
1
Dimmable
Yes
Maximum Wattage Per Bulb
7
Color Temperature
3000
ADA Compliant
No
Watts
7
Damp/Wet Rating
Dry
Power Source
Hardwired
Lumens
450

Description

Heavy weight cone shaped pendants of White gypsum or Grey concrete, both with Polished Chrome accents, project ample light downward by means of the LED GU10 lamps provided.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.