Zoro Homepage

Saturn II LED 1-Light 23.75" Wide Matte Silver Pendant Light

  • Mfr # E22653-11MS

  • Zoro # G2174861


product price: $638.00
/ea
Free Shipping & Returns

Key Features

Color
Matte Silver
Length
23.75
Lamp Type
LED
Voltage
120
Shade Material
Frosted Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22653-11MS
Zoro #
G2174861
UPC #
845094080718
Country of Origin
China

Dimensions

Height
0.5
Length
23.75
Width
23.75
Minimum Height
2.5
Maximum Height
120
Depth
23.75

Details

Color
Matte Silver
Lamp Type
LED
Voltage
120
Shade Material
Frosted Acrylic
Item
Entry Foyer Pendant
Finish
Matte Silver
Number of Bulbs
1
Kelvin Rating
3000
Dimmable
Yes
Material
Aluminum, Acrylic
Collection
Saturn II LED
Color Temperature
3000
ADA Compliant
No
Shade Finish
Matte White
Maximum Wattage Per Bulb
24
Weight
8.78
Bulb Type
PCB Integrated
Watts
24
Damp/Wet Rating
Dry
Lumens
1280
Power Source
Hardwired

Description

A new variation of a very popular series with many different configurations many of which are large scale for commercial applications. Metal rings of Matte Silver support horizontal acrylic diffusers which glow when illuminated by dimmable LED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.