Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saturn II LED 1-Light 31.5" Wide Matte Silver Pendant Light

  • Mfr # E22654-11MS

  • Zoro # G2175458


product price: $768.00
/ea
Free Shipping & Returns

Key Features

Color
Matte Silver
Length
31.5
Lamp Type
LED
Voltage
120
Shade Material
Frosted Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22654-11MS
Zoro #
G2175458
UPC #
845094080725
Country of Origin
China

Dimensions

Height
0.5
Length
31.5
Width
31.5
Maximum Height
120
Depth
31.5
Minimum Height
2.5

Details

Color
Matte Silver
Lamp Type
LED
Voltage
120
Shade Material
Frosted Acrylic
Item
Entry Foyer Pendant
Finish
Matte Silver
Bulb Type
PCB Integrated
Color Temperature
3000
Shade Finish
Matte White
ADA Compliant
No
Weight
11.97
Dimmable
Yes
Material
Aluminum, Acrylic
Number of Bulbs
1
Kelvin Rating
3000
Maximum Wattage Per Bulb
32
Watts
32
Collection
Saturn II LED
Damp/Wet Rating
Dry
Lumens
1810
Power Source
Hardwired

Description

A new variation of a very popular series with many different configurations many of which are large scale for commercial applications. Metal rings of Matte Silver support horizontal acrylic diffusers which glow when illuminated by dimmable LED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.