Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saturn II LED 10-Light 30" Wide Matte Silver Pendant Light

  • Mfr # E22665-11MS

  • Zoro # G2172953


product price: $4,198.00
/ea
Free Shipping & Returns

Key Features

Color
Matte Silver
Length
30
Lamp Type
LED
Voltage
120
Shade Material
Frosted Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22665-11MS
Zoro #
G2172953
UPC #
845094080770
Country of Origin
China

Dimensions

Height
50.25
Length
30
Width
30
Minimum Height
51.75
Depth
30
Maximum Height
183
Wire Length
120

Details

Color
Matte Silver
Lamp Type
LED
Voltage
120
Shade Material
Frosted Acrylic
Item
Multi-Light Pendant
Finish
Matte Silver
Maximum Wattage Per Bulb
159
Shade Finish
Matte White
Material
Aluminum, Acrylic
ADA Compliant
No
Watts
159
Kelvin Rating
3000
Color Temperature
3000
Bulb Type
PCB Integrated
Number of Bulbs
10
Weight
53.86
Collection
Saturn II LED
Dimmable
Yes
Power Source
Hardwired
Lumens
6110
Damp/Wet Rating
Dry

Description

A new variation of a very popular series with many different configurations many of which are large scale for commercial applications. Metal rings of Matte Silver support horizontal acrylic diffusers which glow when illuminated by dimmable LED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.