
Saturn II LED 4-Light 39.5" Wide Matte Silver Flush Mount Light (Discontinued)
- Mfr # E22668-11MS
- Zoro # G2175281
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E22668-11MS
Zoro #
G2175281
UPC #
845094080794
Country of Origin
China
Dimensions
Width
39.5
Height
7
Depth
39.5
Details
Voltage
120
Dimmable
Yes
Finish
Matte Silver
ADA Compliant
No
Maximum Wattage Per Bulb
116
Collection
Saturn II LED
Color
Matte Silver
Material
Aluminum, Acrylic
Number of Bulbs
4
Weight
50.53
Shade Material
Frosted Acrylic
Shade Finish
Matte White
Bulb Type
PCB Integrated LED
Kelvin Rating
3000
Description
A new variation of a very popular series with many different configurations many of which are large scale for commercial applications. Metal rings of Matte Silver support horizontal acrylic diffusers which glow when illuminated by dimmable LED.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.