Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saturn II LED 6-Light 30" Wide Matte Silver Pendant Light

  • Mfr # E22664-11MS

  • Zoro # G2175038


product price: $2,898.00
/ea
Free Shipping & Returns

Key Features

Color
Matte Silver
Length
30
Lamp Type
LED
Voltage
120
Shade Material
Frosted Acrylic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E22664-11MS
Zoro #
G2175038
UPC #
845094080763
Country of Origin
China

Dimensions

Height
28
Length
30
Width
30
Depth
30
Maximum Height
183
Wire Length
180
Minimum Height
29.5

Details

Color
Matte Silver
Lamp Type
LED
Voltage
120
Shade Material
Frosted Acrylic
Item
Multi-Light Pendant
Finish
Matte Silver
Material
Aluminum, Acrylic
Number of Bulbs
6
Maximum Wattage Per Bulb
105
Shade Finish
Matte White
Watts
105
Dimmable
Yes
Bulb Type
PCB Integrated
Weight
35.84
Kelvin Rating
3000
Collection
Saturn II LED
ADA Compliant
No
Color Temperature
3000
Lumens
4035
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

A new variation of a very popular series with many different configurations many of which are large scale for commercial applications. Metal rings of Matte Silver support horizontal acrylic diffusers which glow when illuminated by dimmable LED.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.