Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Saucer 1-Light 7" Wide Black / Gold Mini Pendant

  • Mfr # E21541-90BKGLD

  • Zoro # G2172159


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Gold
Height
7.75
Length
7
Width
7
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21541-90BKGLD
Zoro #
G2172159
UPC #
845094088202
Country of Origin
China

Dimensions

Height
7.75
Length
7
Width
7
Minimum Height
10
Maximum Height
130
Depth
7
Wire Length
120

Details

Color
Black / Gold
Lamp Type
LED
Voltage
120
Shade Material
Acrylic
Item
Mini Pendant
Finish
Black / Gold
Watts
8
Collection
Saucer
Weight
2.64
Material
Stainless steel, Acrylic
ADA Compliant
No
Number of Bulbs
1
Color Temperature
3000
Dimmable
Yes
Bulb Type
PCB Integrated
Maximum Wattage Per Bulb
8
Shade Finish
Frosted
Kelvin Rating
3000
Damp/Wet Rating
Dry
Power Source
Hardwired
Lumens
400

Description

Saucers of Gold with a Frost Acrylic border, are dramatically illuminated by LED, and suspended from Black as if coming from space. This unique illuminator will become the focal point of your well designed room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.