Zoro Homepage
This item is Discontinued.
Et2 Saucer 3-Light 17" Wide Black / Gold Pendant Light E21543-90BKGLD

Saucer 3-Light 17" Wide Black / Gold Pendant Light (Discontinued)

  • Mfr # E21543-90BKGLD
  • Zoro # G2169298
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21543-90BKGLD
Zoro #
G2169298
UPC #
845094088394
Country of Origin
China

Dimensions

Height
7.75
Length
17
Width
17
Maximum Height
130
Wire Length
120
Minimum Height
10
Depth
17

Details

Color
Black / Gold
Lamp Type
LED
Voltage
120
Shade Material
Acrylic
Item
Multi-Light Pendant
Finish
Black / Gold
Dimmable
Yes
Kelvin Rating
3000
Watts
8
Color Temperature
3000
Material
Stainless steel, Acrylic
Shade Finish
Frosted
ADA Compliant
No
Maximum Wattage Per Bulb
8
Weight
6.16
Number of Bulbs
3
Bulb Type
PCB Integrated
Collection
Saucer
Power Source
Hardwired
Lumens
1410
Damp/Wet Rating
Dry

Description

Saucers of Gold with a Frost Acrylic border, are dramatically illuminated by LED, and suspended from Black as if coming from space. This unique illuminator will become the focal point of your well designed room.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.