
Saucer 6-Light 28.5" Wide Black / Gold Pendant Light (Discontinued)
- Mfr # E21546-90BKGLD
- Zoro # G2170180
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E21546-90BKGLD
Zoro #
G2170180
UPC #
845094088219
Country of Origin
China
Dimensions
Height
7.75
Width
28.5
Depth
28.5
Wire Length
120
Maximum Height
63
Minimum Height
27.5
Details
Color
Black / Gold
Voltage
120
Shade Material
Acrylic
Finish
Black / Gold
Material
Stainless steel, Acrylic
Weight
12.76
Shade Finish
Frosted
Kelvin Rating
3000
Collection
Saucer
Dimmable
Yes
ADA Compliant
No
Maximum Wattage Per Bulb
8
Bulb Type
PCB Integrated LED
Number of Bulbs
6
Description
Saucers of Gold with a Frost Acrylic border, are dramatically illuminated by LED, and suspended from Black as if coming from space. This unique illuminator will become the focal point of your well designed room.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.