Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scepter 1-Light 4.75" Wide Black Chrome Mini Pendant

  • Mfr # E32771-91BC

  • Zoro # G2175360


product price: $178.00
/ea
Free Shipping & Returns

Key Features

Color
Black Chrome
Length
4.75
Lamp Type
LED
Voltage
120
Shade Material
Faceted Bubble Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E32771-91BC
Zoro #
G2175360
UPC #
845094077169
Country of Origin
China

Dimensions

Height
18
Length
4.75
Width
4.75
Minimum Height
20
Depth
4.75
Maximum Height
140
Wire Length
118

Details

Color
Black Chrome
Lamp Type
LED
Voltage
120
Shade Material
Faceted Bubble Glass
Item
Mini Pendant
Finish
Black Chrome
Collection
Scepter
Bulb Type
PCB Integrated
Weight
2.54
Maximum Wattage Per Bulb
7.5
Watts
7.5
Color Temperature
3000
Number of Bulbs
1
Kelvin Rating
3000
ADA Compliant
No
Dimmable
Yes
Material
Steel
Shade Finish
Bubble
Power Source
Hardwired
Lumens
255
Damp/Wet Rating
Dry

Description

Slender beveled cut rods of bubble glass, illuminated by high power LED modules, suspend in an array of fashionable configurations. Available in Black Chrome with Clear bubble glass and Anodized Bronze with Champagne bubble glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.