Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Scepter 5-Light 13" Wide Black Chrome Pendant Light

  • Mfr # E32775-91BC

  • Zoro # G2175570


product price: $648.00
/ea
Free Shipping & Returns

Key Features

Color
Black Chrome
Length
13
Lamp Type
LED
Voltage
120
Shade Material
Faceted Bubble Glass
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E32775-91BC
Zoro #
G2175570
UPC #
845094077220
Country of Origin
China

Dimensions

Height
18
Length
13
Width
13
Depth
13
Maximum Height
140
Wire Length
118

Details

Color
Black Chrome
Lamp Type
LED
Voltage
120
Shade Material
Faceted Bubble Glass
Item
Multi-Light Pendant
Finish
Black Chrome
Weight
11
Color Temperature
3000
Shade Finish
Bubble
ADA Compliant
No
Dimmable
Yes
Bulb Type
PCB Integrated
Watts
7.5
Maximum Wattage Per Bulb
7.5
Number of Bulbs
5
Material
Steel
Collection
Scepter
Kelvin Rating
3000
Lumens
1250
Damp/Wet Rating
Dry
Power Source
Hardwired

Description

Slender beveled cut rods of bubble glass, illuminated by high power LED modules, suspend in an array of fashionable configurations. Available in Black Chrome with Clear bubble glass and Anodized Bronze with Champagne bubble glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.