Zoro Homepage
This item is Discontinued.
Et2 Scepter 6-Light 5.75" Wide Anodized Bronze Linear Pendant E32776-118BRZ

Scepter 6-Light 5.75" Wide Anodized Bronze Linear Pendant (Discontinued)

  • Mfr # E32776-118BRZ
  • Zoro # G2176654
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E32776-118BRZ
Zoro #
G2176654
UPC #
845094077213
Country of Origin
China

Dimensions

Height
18
Width
35
Depth
5.75
Minimum Height
20
Maximum Height
140
Wire Length
118

Details

Color
Anodized Bronze
Voltage
120
Shade Material
Faceted Bubble Glass
Finish
Anodized Bronze
Bulb Type
PCB Integrated LED
Dimmable
Yes
Kelvin Rating
3000
ADA Compliant
No
Shade Finish
Champagne Bubble Crystal
Material
Steel
Collection
Scepter
Number of Bulbs
6
Weight
18.19
Maximum Wattage Per Bulb
7.5

Description

Slender beveled cut rods of bubble glass, illuminated by high power LED modules, suspend in an array of fashionable configurations. Available in Black Chrome with Clear bubble glass and Anodized Bronze with Champagne bubble glass.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.