Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sense 6-Light 19.75" Wide Polished Chrome Pendant Light

  • Mfr # E21206-10PC

  • Zoro # G2176943


product price: $978.00
/ea
Free Shipping & Returns

Key Features

Color
Polished Chrome
Height
8.75
Length
0
Width
19.75
Lamp Type
Xenon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E21206-10PC
Zoro #
G2176943
UPC #
845094026723
Country of Origin
China

Dimensions

Height
8.75
Length
0
Width
19.75
Maximum Height
120
Wire Length
130
Depth
19.75
Minimum Height
18

Details

Color
Polished Chrome
Lamp Type
Xenon
Style
Crystal
Shade Material
Glass
Item
Single Pendant
Finish
Polished Chrome
Material
Steel
Kelvin Rating
2900
Bulb Type
G9
Collection
Sense
Number of Bulbs
6
Weight
16.72
Maximum Wattage Per Bulb
40
ADA Compliant
No
Color Temperature
2900
Dimmable
Yes
Watts
40
Shade Finish
Mirror Chrome
Power Source
Hardwired
Lumens
3000
Damp/Wet Rating
Dry

Description

Bring a touch of contemporary style to any design space with the Sense Collection. The external mirrored glass enveloping a sphere of xenon emanates the heart and soul of the space it inhabits. With an added touch of elegance, the clean simple orb frame falls graciously from the ceiling on a gently swirling lifeline.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.