Zoro Homepage

Soji 1-Light 4.75" Wide Black / Gold Wall Sconce

  • Mfr # E25060-92BKGLD

  • Zoro # G2171702


product price: $198.00
/ea
Free Shipping & Returns

Key Features

Dimmable
Yes
Finish
Black / Gold
Shade Material
Glass
Lighting Certification
cETLus
Length
9
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25060-92BKGLD
Zoro #
G2171702
UPC #
845094090724
Country of Origin
China

Dimensions

Height
9.25
Width
4.75
Length
9
Backplate Height
4.75
Wire Length
8
Depth
9

Details

Dimmable
Yes
Finish
Black / Gold
Item
Wall Sconce
Shade Material
Glass
Lighting Certification
cETLus
Bulb Type
G9
Number of Bulbs
1
Maximum Wattage Per Bulb
5
Kelvin Rating
3000
Shade Finish
Satin White
Color
Black / Gold
ADA Compliant
No
Weight
2.2
Lamp Type
LED
Voltage
120
Collection
Soji
Material
Steel, Glass
Power Source
Hardwired
Lumens
380
Damp/Wet Rating
Damp
Watts
4

Description

Inspired by Japanese lanterns, this soft contemporary collection features Satin White glass shades of various shapes and sizes mounted on metal frames finished in a dramatic two-tone Gold with Black accents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.