Zoro Homepage

Soji 2-Light 6" Wide Black / Gold Linear Pendant

  • Mfr # E25068-92BKGLD

  • Zoro # G2172743


product price: $698.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Gold
Height
6
Length
39.5
Width
39.5
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25068-92BKGLD
Zoro #
G2172743
UPC #
845094090809
Country of Origin
China

Dimensions

Height
6
Length
39.5
Width
39.5
Wire Length
120
Depth
6
Maximum Height
125
Minimum Height
8.5

Details

Color
Black / Gold
Lamp Type
LED
Voltage
120
Shade Material
Glass
Item
Linear Pendant
Finish
Black / Gold
Material
Steel, Glass
Watts
17
Dimmable
Yes
Bulb Type
PCB Integrated
Weight
13.5
Number of Bulbs
2
Color Temperature
3000
Kelvin Rating
3000
Collection
Soji
ADA Compliant
No
Maximum Wattage Per Bulb
17
Shade Finish
Satin White
Power Source
Hardwired
Lumens
1570
Damp/Wet Rating
Dry

Description

Inspired by Japanese lanterns, this soft contemporary collection features Satin White glass shades of various shapes and sizes mounted on metal frames finished in a dramatic two-tone Gold with Black accents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.