Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Soji 2-Light 7" Wide Black / Gold Pendant Light

  • Mfr # E25063-92BKGLD

  • Zoro # G2170241


product price: $238.00
/ea
Free Shipping & Returns

Key Features

Color
Black / Gold
Height
8.75
Length
7
Width
7
Lamp Type
LED
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E25063-92BKGLD
Zoro #
G2170241
UPC #
845094090755
Country of Origin
China

Dimensions

Height
8.75
Length
7
Width
7
Maximum Height
131
Minimum Height
12
Depth
7
Wire Length
120

Details

Color
Black / Gold
Lamp Type
LED
Voltage
120
Shade Material
Glass
Item
Single Pendant
Finish
Black / Gold
Number of Bulbs
2
Dimmable
Yes
Maximum Wattage Per Bulb
5
Watts
4
Collection
Soji
Material
Steel, Glass
ADA Compliant
No
Bulb Type
G9
Kelvin Rating
3000
Weight
3.8
Shade Finish
Satin White
Color Temperature
3000
Power Source
Hardwired
Damp/Wet Rating
Dry
Lumens
760

Description

Inspired by Japanese lanterns, this soft contemporary collection features Satin White glass shades of various shapes and sizes mounted on metal frames finished in a dramatic two-tone Gold with Black accents.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.